Shop All Lanyards and Lifelines
Peakworks
50 Ft. Vertical Lifeline Rope w/ Back Splice, Snap Hook, 3 Ft. Lanyard
Mfr # V84088050
Zoro # G8590070
product price: $98.65
/ea
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polysteel
- Size 50 Ft.
- For Use With Safety
- Color Green
- Application Fall Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V84088050
- Zoro # G8590070
- UPC # 626053591113
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Size | 50 Ft. |
Details
Material | Polysteel |
For Use With | Safety |
Color | Green |
Application | Fall Protection |
Description
Keeping user safety and security in mind, this product is a 50 Ft. vertical lifeline with a rope grab. This manual rope grab comes included with an integral 3 Ft. shock absorbing lanyard. This Peakworks Fall Protection lifeline meets OSHA and ANSI standards. Established in 2008, PeakWorks has been passionate about providing workers peace of mind when working at heights. As a full service fall protection provider, our focus on productive solutions combines pioneering services with feature-rich products and safety. Our product portfolio includes industry-leading harnesses, belts, rescue products, retractable horizontal lifelines, and more. As active members of both the ANSI and CSA standards committees, we are committed to providing the safest and most advanced fall protection products in the industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Satin Brass, LINE FORMS HERE (FS200-1422-V-SB-LINEFORMSHERE)
- KINCO Leather Gloves, Insulated, Lime Green, L, PR (1939KW-L)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (SFF-X91-008)
- BRADLEY Signaling System, 8-1/2"H x 24" L (S19-324DG)
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815406)
- PEAKWORKS Restraint Lanyards - 5/8" (16 mm) Rope (V8151206)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Anchor End Snap Hook/Trailing End Back Splice (V84014200)
- PEAKWORKS Vertical Lifeline, 150 ft., White (V84084150)
- PEAKWORKS Vertical Lifeline, 50 ft., White (V84084050)
- PEAKWORKS Vertical Lifeline, 100 ft., White (V84084100)
- WERNER 6 ft.L Positioning and Restraint Lanyard (C111106)
- Peakworks Fall Protection