Shop All Lanyards and Lifelines
Peakworks
25 Ft. Vertical Lifeline Rope w/ Back Splice, Snap Hook, 3 Ft. Lanyard
Mfr # V84088025
Zoro # G8590089
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polysteel
- For Use With Safety
- Color Green
- Size 25 Ft.
- Application Fall Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V84088025
- Zoro # G8590089
- UPC # 626053591106
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Size | 25 Ft. |
Details
Material | Polysteel |
For Use With | Safety |
Color | Green |
Application | Fall Protection |
Description
Keeping user safety and security in mind, this product is a 25 Ft. vertical lifeline with a rope grab. This manual rope grab comes included with an integral 3 Ft. shock absorbing lanyard. This Peakworks Fall Protection lifeline meets OSHA and ANSI standards. Established in 2008, PeakWorks has been passionate about providing workers peace of mind when working at heights. As a full service fall protection provider, our focus on productive solutions combines pioneering services with feature-rich products and safety. Our product portfolio includes industry-leading harnesses, belts, rescue products, retractable horizontal lifelines, and more. As active members of both the ANSI and CSA standards committees, we are committed to providing the safest and most advanced fall protection products in the industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 110)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, XL (2003XL)
- REEBOK Military Boots, 6in, 9-1/2M, Desert Tan, PR (RB8694)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 12PK (1500KM)
- PEAKWORKS Vertical Lifeline, 200 ft., White (V84084200)
- PEAKWORKS Vertical Lifeline, 25 ft., White (V84084025)
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815406)
- PEAKWORKS Shock Absorbing Lanyard, 6 ft., Black, Green (V8104306)
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104426)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Anchor End Snap Hook/Trailing End Back Splice (V84014075)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Snap Hook (019-5044)
- Peakworks Fall Protection