Shop All Anchorage Connectors
Peakworks
2 Ft. Cable Anchor Sling with 2 Eye Config, 1/4" PVC Glvnzd Cable
Mfr # V8208002
Zoro # G9477040
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft
- For Use With Safety
- Color Red
- Material PVC Coated Galzanized Steel
- Application Fall Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V8208002
- Zoro # G9477040
- UPC # 626053587512
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Length | 2 ft |
Details
For Use With | Safety |
Color | Red |
Material | PVC Coated Galzanized Steel |
Application | Fall Protection |
Description
This efficient anchor sling is portable and 2 Ft. in length; The anchor sling features 2 eye-rings, one on each end. Anchor slings are used to hold winches and pulleys to an anchor, giving you piece of mind when a temporary anchor is required. The anchor sling is a versatile and reusable anchor point; Made with a durable, 1/4 In. PVC coated galvanized cable and built with a minimum tensile strength of 5,000 Lb. These anchor slings can be connected to a wide variety of materials such as steel, wood and concrete and effectively meet or exceed CSA and ANSI standards. Pair this anchor sling with Peakworks Vertical Lifeline Rope or Peakworks Self-Retracting Lifelines for added protection and worker security. Established in 2008, PeakWorks has been passionate about providing workers peace of mind when working at heights. As a full service fall protection provider, our focus on productive solutions combines pioneering services with feature-rich products and safety. Our product portfolio includes industry-leading harnesses, belts, rescue products, retractable horizontal lifelines, and more. As active members of both the ANSI and CSA standards committees, we are committed to providing the safest and most advanced fall protection products in the industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, XL (RWG27XL)
- TENACTIV Work Gloves, Nitrile, 2XL, Red/Gray, PR (S18WTLFN-11)
- PAULSON MFG Paulson Chemical Goggles Silicone Frame and Strap, Polycarbonate Lens, (510-CD)
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In. (1FEL5)
- PEAKWORKS Anchor Slings - Cable (V8208606)
- PEAKWORKS Roof Brackets - Temporary (V8229104)
- PEAKWORKS Roof Brackets - Temporary (V8229001)
- PEAKWORKS Residential Anchor Slings (V8209106)
- PEAKWORKS 5 Ft. Cable Anchor Sling with 2 Eye Config, 1/4" PVC Glvnzd Cable (V8208005)
- PEAKWORKS Commercial Anchor slings (V8209506)
- PEAKWORKS Anchor Slings - Cable (V8208006)
- Peakworks Anchorage Connectors