Shop All Back-Up & Rear View Cameras
This Product is Discontinued
Peak
Wireless Quad Camera Back-Up System (Discontinued)
Mfr # PKC1RB-07
Zoro # G7604502
Free Shipping & Returns
This Product is Discontinued
Key Features
- Camera Type CMSOS
- Monitor Type TFT LCD
- Viewing Angle 110 Degrees
- Monitor Size 3.5 in
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peak
- MFR # PKC1RB-07
- Zoro # G7604502
- Country of Origin China
- Category Back-Up & Rear View Cameras
Dimensions
Monitor Size | 3.5 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Back-Up Camera System |
Camera Type | CMSOS |
Monitor Type | TFT LCD |
Viewing Angle | 110 Degrees |
IP Rating | IP 66 |
Features | 70 ft of Wireless Transmission Distance Between the Camera and the Monitor |
Includes | (1) Camera, (1) LCD Monitor, (1) Transmitter, and LCD Monitor |
Power Required | 12V DC |
Description
Back-Up Camera System, Includes (1) Camera, (1) LCD Monitor, (1) Transmitter, and LCD Monitor, Features 70 ft of Wireless Transmission Distance Between the Camera and the Monitor, IP Rating IP 66, Monitor Type TFT LCD, Viewing Angle 110 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.