Shop All Wiper Blades
Peak
Wiper Blade, Synthetic Dual Rubber, 28" Sz
Mfr # SB281
Zoro # G506451495
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Connector Adapter
- Series Snow Beast
- Blade Type Beam
- Adapter Included Yes
- Blade Material Synthetic Dual Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peak
- MFR # SB281
- Zoro # G506451495
- UPC # 074804061413
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 28 in |
Details
Item | Wiper Blade |
Includes | Connector Adapter |
Series | Snow Beast |
Blade Type | Beam |
Adapter Included | Yes |
Blade Material | Synthetic Dual Rubber |
Description
Wiper Blade, Blade Type Beam, 28 in, Blade Material Synthetic Dual Rubber, Adapter Included Yes, Includes Connector Adapter, Series Snow Beast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER ENERGYLOGIC 20270185 Replacement/Interchange Spin-On Filter (MF0058009)
- ECCO LED Directional Warning Light (EW3007-F-WWG)
- SMARTWASHER Parts Washer, 15 gal., 300 GPH, HDPE, Mobile (14161)
- FEDERAL SIGNAL Back Up Lamp, LED, Clear, 4-5/16 in. L (607124-05SB)
- PEAK Wiper Blade, Synthetic Dual Rubber, 14" Sz (SB141)
- PEAK Wiper Blade, Synthetic Dual Rubber, 19" Sz (SB191)
- PEAK Wiper Blade, Synthetic Dual Rubber, 17" Sz (SB171)
- PEAK Wiper Blade, Synthetic Dual Rubber, 21" Sz (SB211)
- PEAK Wiper Blade, Synthetic Dual Rubber, 22" Sz (SB221)
- PEAK Wiper Blade, Synthetic Dual Rubber, 26" Sz (SB261)
- RAIN-X RAINX WB WIPER BLADE 24"" (RX30224)
- Peak Wiper Blades