Shop All Wiper Blades
Peak
Wiper Blade, Synthetic Dual Rubber, 26" Sz
Mfr # SB261
Zoro # G306451480
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Snow Beast
- Includes Connector Adapter
- Blade Type Beam
- Adapter Included Yes
- Blade Material Synthetic Dual Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peak
- MFR # SB261
- Zoro # G306451480
- UPC # 074804061406
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 26 in |
Details
Item | Wiper Blade |
Series | Snow Beast |
Includes | Connector Adapter |
Blade Type | Beam |
Adapter Included | Yes |
Blade Material | Synthetic Dual Rubber |
Description
Wiper Blade, Blade Type Beam, 26 in, Blade Material Synthetic Dual Rubber, Adapter Included Yes, Includes Connector Adapter, Series Snow Beast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Truck/Bus Tire Valve, 1 1/8 In, PK10 (TV-575A)
- SPRAYWAY 20 Oz. Brake Cleaner Can (SW069)
- UWS Crossover Truck Tool Box, 63", EC10261 (EC10261)
- SHURHOLD Buff Magic Light Duty Orange Foam Pad - 7" (3554)
- PEAK Wiper Blade, Synthetic Dual Rubber, 28" Sz (SB281)
- PEAK Wiper Blade, Synthetic Dual Rubber, 14" Sz (SB141)
- PEAK Wiper Blade, Synthetic Dual Rubber, 22" Sz (SB221)
- PEAK Wiper Blade, Synthetic Dual Rubber, 21" Sz (SB211)
- PEAK Wiper Blade, Synthetic Dual Rubber, 18" Sz (SB181)
- PEAK Wiper Blade, Synthetic Dual Rubber, 16" Sz (SB161)
- AUTOTEX Wiper Blade, Universal, Size 13 In (M6-13)
- Peak Automotive Exterior Accessories