Shop All Wiper Blades
Peak
Wiper Blade, Synthetic Dual Rubber, 22" Sz
Mfr # SB221
Zoro # G706451387
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Connector Adapter
- Series Snow Beast
- Blade Material Synthetic Dual Rubber
- Adapter Included Yes
- Blade Type Beam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peak
- MFR # SB221
- Zoro # G706451387
- UPC # 074804061383
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 22 in |
Details
Item | Wiper Blade |
Includes | Connector Adapter |
Series | Snow Beast |
Blade Material | Synthetic Dual Rubber |
Adapter Included | Yes |
Blade Type | Beam |
Description
Wiper Blade, Blade Type Beam, 22 in, Blade Material Synthetic Dual Rubber, Adapter Included Yes, Includes Connector Adapter, Series Snow Beast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-5/8 x 17-3/8 in. (PA2410)
- AGS SAE Ratcheting Flare Nut Line Wrench-6 Contact Points-Strong OpenClose (LWSETFLEX-IMPERIAL)
- CURT 44" Universal Weld-On Hitch Center Section, 2" Receiver (15920)
- BALDWIN FILTERS Air Filter, 4-1/4 x 3-5/16 in. (PA675)
- PEAK Wiper Blade, Synthetic Dual Rubber, 18" Sz (SB181)
- PEAK Wiper Blade, Synthetic Dual Rubber, 14" Sz (SB141)
- PEAK Wiper Blade, Synthetic Dual Rubber, 26" Sz (SB261)
- PEAK Wiper Blade, Synthetic Dual Rubber, 28" Sz (SB281)
- PEAK Wiper Blade, Synthetic Dual Rubber, 20" Sz (SB201)
- PEAK Wiper Blade, Synthetic Dual Rubber, 15" Sz (SB151)
- AUTOTEXT HEAVY DUTY Wiper Pivot Shaft, 2.4", 16mm Ball (300656)
- Peak Automotive Exterior Accessories