Shop All Wiper Blades
Peak
Wiper Blade, Synthetic Dual Rubber, 19" Sz
Mfr # SB191
Zoro # G406451625
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Connector Adapter
- Series Snow Beast
- Size 19 in
- Blade Type Beam
- Blade Material Synthetic Dual Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peak
- MFR # SB191
- Zoro # G406451625
- UPC # 074804061352
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 19 in |
Details
Item | Wiper Blade |
Includes | Connector Adapter |
Series | Snow Beast |
Blade Type | Beam |
Blade Material | Synthetic Dual Rubber |
Adapter Included | Yes |
Description
Wiper Blade, Blade Type Beam, 19 in, Blade Material Synthetic Dual Rubber, Adapter Included Yes, Includes Connector Adapter, Series Snow Beast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adapter, Inverted Flare, Brass, 2000psi (202X2)
- WIX FILTERS Engine Coolant Filter, Wix 24070 (24070)
- BOSCH 0281006327 High Pressure Sensor - Diesel(New) (0281006327)
- ASSOCIATED EQUIPMENT Booster Cable, HD, 1 AWG, 20 ft, 800 Amps (6161)
- PEAK Wiper Blade, Synthetic Dual Rubber, 15" Sz (SB151)
- PEAK Wiper Blade, Synthetic Dual Rubber, 16" Sz (SB161)
- PEAK Wiper Blade, Synthetic Dual Rubber, 14" Sz (SB141)
- PEAK Wiper Blade, Synthetic Dual Rubber, 28" Sz (SB281)
- PEAK Wiper Blade, Synthetic Dual Rubber, 26" Sz (SB261)
- PEAK Wiper Blade, Synthetic Dual Rubber, 21" Sz (SB211)
- MARINCO Deluxe Ss Wiper Blade 20" (34020S)
- Peak Automotive Exterior Accessories