Shop All Wiper Blades
Peak
Wiper Blade, Synthetic Dual Rubber, 18" Sz
Mfr # SB181
Zoro # G906451644
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Connector Adapter
- Series Snow Beast
- Blade Material Synthetic Dual Rubber
- Adapter Included Yes
- Blade Type Beam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peak
- MFR # SB181
- Zoro # G906451644
- UPC # 074804061345
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 18 in |
Details
Item | Wiper Blade |
Includes | Connector Adapter |
Series | Snow Beast |
Blade Material | Synthetic Dual Rubber |
Adapter Included | Yes |
Blade Type | Beam |
Description
Wiper Blade, Blade Type Beam, 18 in, Blade Material Synthetic Dual Rubber, Adapter Included Yes, Includes Connector Adapter, Series Snow Beast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Ff (S, FF5632 (FF5632)
- PARKER Union Tee, 5/32 in. Tube Size, 0.85 in. L (164PTC-5/32)
- GATES Tri-Power Belts, AX44 (AX44)
- A & I PRODUCTS Assembly, Cable, 72� (For SBA Valves) 17.1" x1.5" x16.9" (A-VFH1443)
- PEAK Wiper Blade, Synthetic Dual Rubber, 16" Sz (SB161)
- PEAK Wiper Blade, Synthetic Dual Rubber, 17" Sz (SB171)
- PEAK Wiper Blade, Synthetic Dual Rubber, 21" Sz (SB211)
- PEAK Wiper Blade, Synthetic Dual Rubber, 28" Sz (SB281)
- PEAK Wiper Blade, Synthetic Dual Rubber, 15" Sz (SB151)
- PEAK Wiper Blade, Synthetic Dual Rubber, 20" Sz (SB201)
- PIAA Piaa 97060 Windshield Wiper Blade (P27-97060)
- Peak Wiper Blades