Shop All Wiper Blades
Peak
Wiper Blade, Synthetic Dual Rubber, 16" Sz
Mfr # SB161
Zoro # G006451568
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Snow Beast
- Includes Connector Adapter
- Adapter Included Yes
- Size 16 in
- Blade Material Synthetic Dual Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peak
- MFR # SB161
- Zoro # G006451568
- UPC # 074804061321
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 16 in |
Details
Item | Wiper Blade |
Series | Snow Beast |
Includes | Connector Adapter |
Adapter Included | Yes |
Blade Material | Synthetic Dual Rubber |
Blade Type | Beam |
Description
Wiper Blade, Blade Type Beam, 16 in, Blade Material Synthetic Dual Rubber, Adapter Included Yes, Includes Connector Adapter, Series Snow Beast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNDOW INDUSTRIES Impeller, for Electric Pump (ACK-1062-10)
- STANDARD HORIZON GX1400G Fixed Mount VHF w/GPS - White (GX1400GW)
- DELPHI Mechanical Fuel Pump, Mf0038 (MF0038)
- RAIN-X 20", Single Blade, Without Spoiler, Black, 3 Season Rubber Blade (RX30120)
- PEAK Wiper Blade, Synthetic Dual Rubber, 14" Sz (SB141)
- PEAK Wiper Blade, Synthetic Dual Rubber, 24" Sz (SB241)
- PEAK Wiper Blade, Synthetic Dual Rubber, 22" Sz (SB221)
- PEAK Wiper Blade, Synthetic Dual Rubber, 20" Sz (SB201)
- PEAK Wiper Blade, Synthetic Dual Rubber, 19" Sz (SB191)
- PEAK Wiper Blade, Synthetic Dual Rubber, 28" Sz (SB281)
- AUTOTEX Wiper Blade (71-20)
- Peak Automotive Exterior Accessories