Shop All Wiper Blades
Peak
Wiper Blade, Synthetic Dual Rubber, 14" Sz
Mfr # SB141
Zoro # G606888214
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Snow Beast
- Blade Type Beam
- Includes Connector Adapter
- Size 14 in
- Blade Material Synthetic Dual Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peak
- MFR # SB141
- Zoro # G606888214
- UPC # 074804061307
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 14 in |
Details
Item | Wiper Blade |
Series | Snow Beast |
Blade Type | Beam |
Includes | Connector Adapter |
Blade Material | Synthetic Dual Rubber |
Adapter Included | Yes |
Description
Wiper Blade, Blade Type Beam, 14 in, Blade Material Synthetic Dual Rubber, Adapter Included Yes, Includes Connector Adapter, Series Snow Beast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP-N-GRIP Fender Cover, PVC, 2 x 3 Ft, PK10 (M-FB-P9933-84)
- A & I PRODUCTS Condenser (Faribanks-Morse) 1.75" x4" x1.75" (A-AXMR2433)
- MAG 1 Engine Oil, 0W-20, Synthetic, 5 Qt. (MAG65828)
- VELVAC Tp-3 Tractor Protection Valve (034068)
- PEAK Wiper Blade, Synthetic Dual Rubber, 15" Sz (SB151)
- PEAK Wiper Blade, Synthetic Dual Rubber, 20" Sz (SB201)
- PEAK Wiper Blade, Synthetic Dual Rubber, 24" Sz (SB241)
- PEAK Wiper Blade, Synthetic Dual Rubber, 17" Sz (SB171)
- PEAK Wiper Blade, Synthetic Dual Rubber, 28" Sz (SB281)
- PEAK Wiper Blade, Synthetic Dual Rubber, 18" Sz (SB181)
- AUTOTEX Wiper Blade (71-22)
- Peak Automotive Exterior Accessories