Shop All Wiper Blades
Peak
Wiper Blade, Synthetic Dual Rubber, 13" Sz
Mfr # SB131
Zoro # G306451565
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Connector Adapter
- Series Snow Beast
- Blade Type Beam
- Size 13 in
- Blade Material Synthetic Dual Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peak
- MFR # SB131
- Zoro # G306451565
- UPC # 074804062939
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 13 in |
Details
Item | Wiper Blade |
Includes | Connector Adapter |
Series | Snow Beast |
Blade Type | Beam |
Blade Material | Synthetic Dual Rubber |
Adapter Included | Yes |
Description
Wiper Blade, Blade Type Beam, 13 in, Blade Material Synthetic Dual Rubber, Adapter Included Yes, Includes Connector Adapter, Series Snow Beast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNTERACT Stud Brush, 7-3/4" L Overall, 6" L Handle (SBCT22)
- GROTE Primary Wire, 18 Gauge, Black, 100 ft.Spool (87-9002)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P40)
- GROTE Box Lamp, LH Red, LED (G5092-5)
- PEAK Wiper Blade, Synthetic Dual Rubber, 21" Sz (SB211)
- PEAK Wiper Blade, Synthetic Dual Rubber, 20" Sz (SB201)
- PEAK Wiper Blade, Synthetic Dual Rubber, 19" Sz (SB191)
- PEAK Wiper Blade, Synthetic Dual Rubber, 18" Sz (SB181)
- PEAK Wiper Blade, Synthetic Dual Rubber, 28" Sz (SB281)
- PEAK Wiper Blade, Synthetic Dual Rubber, 22" Sz (SB221)
- ANCO Ford F-Series Truck 17-09 Ram Truck 17-1 Wiper Blade, 97-20 (97-20)
- Peak Wiper Blades