Shop All Fencing Hardware
Peak
Products LED Strip Holders
Mfr # 50423
Zoro # G910108909
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peak
- MFR # 50423
- Zoro # G910108909
- UPC # 629219504231
- Country of Origin United States
- Category Fencing Hardware
Description
The Peak Lighting LED system provides smart lighting for your outdoors. Easily transform your backyard into a vibrant and colorful outdoor space by installing this LED system to your railing, fencing, posts and more. It's perfect for adding light just where you need it, brightening up a living space and celebrating special occasions. This system is versatile, easy to use and comes in 3 components - the LED starter Kit, the LED extension strip and the LED strip holders Each sold separately. The LED strip holders work perfectly with the Rail Blazers aluminum railing system to attach the multicolor LED strip contained in either the LED starter kit or the LED extension strip firmly to the railing. Install this LED system and illuminate your home using the Wi-Fi-enabled peak lighting app on your smart device. Endless color options, music and special effects for this system are available with a few taps on the app to match any mood and style. Get started today and enjoy captivating LED lights in the comfort of your own home within hours.Attach your peak lighting LED system to different surfaces with the LED strip holders, available in white and black, see installation guide for full instructionsExcellent compatibility with the Peak Aluminum Railing system, use the LED strip holders with the LED starter kit to attach the LED multicolor strips firmly to the railingEasy-to-install and easy-to-use, control your peak lighting LED system from anywhere in your home with the 'peak lighting' appEndless color options and effects, sync the LED system to the rhythm of your musicEasily schedule events throughout the weekContains: 3 x left end bracket, 3 x left end cap, 3 x strip holder, 3 x cover, 3 x right end bracket, 3 x right end cap, 1 x hole-drilling guide, 18 x #6 x 3/8 in. 9.5 mm self-drilling screw
Cancer and Reproductive Harm- www.P65Warnings.ca.gov
Cancer and Reproductive Harm- www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Rocker Arm Stud (691095)
- STENS Inductive Throttle Sensor 851-228 For E-Z-Go 25854-G01 (851-228)
- STRUCTRON Landscape Rake, 24", 66" Yellow Handle (12100)
- DICOR 10.3 Ounce Tube, Clear, Single (351CSCL-1)
- PEAK Aquatine 4.16 in. x 4.16 in. x 1.35 in. Black Aluminum Pool Fence Post Cap Base Cover (56981)
- ZORO SELECT Post Cap, Green, 2" dia., PK10 (1007G)
- GALLAGHER NORTH AMERICA 5PK Rap Wire Tightener (G64302)
- PARKER MC CRORY MFG CO Pet Gard Elec Fencer (PG-50)
- YARDGARD Walk Gate Hardware Set, 2-3/8" (328536C)
- FIELD GUARDIAN T Post - 2In Polytape Insulator - White (102161)
- Peak Fencing Hardware