Shop All Wiper Blades
Peak
Peak OTV181 18 in. Optix Wiper Blade
Mfr # 151617
Zoro # G303734944
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peak
- MFR # 151617
- Zoro # G303734944
- Country of Origin United States
- Category Wiper Blades
Description
Features
- Optix Wiper Blade
- Flat Blades Curved Design Provides Equally Distributed Pressure For A Smooth
- Clean Wipe
- Curved Design Hugs Windshield To Provide Clean Wipe In Any Weather
- Ezsnap Multiple Connector System Covers 98% Of Vehicle Fitments
- Aerodynamic Spoiler Reduces Wind Lift
- Frameless Technology Prevents Ice & Snow Build Up.
- Size - 18 in.
- Dimension - 26.2 x 2.5 x 1.4 in.
- Item Weight - 0.42 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Snow Driver Windshield Wiper Blade -13SD (13SD)
- PRO-LIFT Bottle Jack, Shorty Hydraulic, 20 tons (B-S20D)
- AFTERMARKET R1732 Muffler Fits Oliver Model 66, 77 Kerosene, L452 (R1732-RIL)
- ASTRO PNEUMATIC HOSECLAMP PLIER W/3 CABLES & 4 JAWS (AO94093)
- PEAK Wiper Blade, Synthetic Dual Rubber, 26" Sz (SB261)
- PEAK Wiper Blade, Synthetic Dual Rubber, 16" Sz (SB161)
- PEAK Wiper Blade, Synthetic Dual Rubber, 18" Sz (SB181)
- PEAK Wiper Blade, Synthetic Dual Rubber, 19" Sz (SB191)
- PEAK Wiper Blade, Synthetic Dual Rubber, 28" Sz (SB281)
- PEAK Wiper Blade, Synthetic Dual Rubber, 15" Sz (SB151)
- BOSCH ICON Wiper Blade -21OE (21OE)
- Peak Automotive Exterior Accessories