Shop All Wiper Blades
Peak
Peak MXV241 24 in. Premium Wiper Blade
Mfr # 682643
Zoro # G403735063
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peak
- MFR # 682643
- Zoro # G403735063
- Country of Origin China
- Category Wiper Blades
Description
Features
- Max-Vision
- Premium Wiper Blade
- High Quality Steel Frame For Superior Durability
- Advanced Rubber Wiping Edge For Superior Wiping Quality
- Stainless Steel Wiper Spline For Enhanced Durability
- Quieter Performance
- Easy Installation With All The Necessary Adapters Included
- Size - 24 in.
- Dimension - 26.25 x 0.5 x 2.31 in.
- Item Weight - 0.46 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH 14-15 Ram Promaster 1500-2500:Front (MS258110)
- HALTEC Valve Stem and Ejector Union (FP-138)
- BALDWIN FILTERS Engine Air Filter, Panel Design (PA10046)
- MAIN FILTER CIM-TEK 70547 Replacement/Interchange Spin-On Filter (MF0058057)
- PEAK Wiper Blade, Synthetic Dual Rubber, 24" Sz (SB241)
- PEAK Wiper Blade, Synthetic Dual Rubber, 16" Sz (SB161)
- PEAK Wiper Blade, Synthetic Dual Rubber, 17" Sz (SB171)
- PEAK Wiper Blade, Synthetic Dual Rubber, 18" Sz (SB181)
- PEAK Wiper Blade, Synthetic Dual Rubber, 22" Sz (SB221)
- PEAK Wiper Blade, Synthetic Dual Rubber, 21" Sz (SB211)
- TRICO 20 In Trico Pro Beam Blade, 12-200 (12-200)
- Peak Wiper Blades