Shop All Wiper Blades
Peak
Peak MXV141 14 in. Premium Wiper Blade
Mfr # 682557
Zoro # G103734984
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peak
- MFR # 682557
- Zoro # G103734984
- Country of Origin China
- Category Wiper Blades
Description
Features
- Max-Vision
- Premium Wiper Blades
- High Quality Steel Frame For Superior Durability
- Advanced Rubber Wiping Edge For Superior Wiping Quality
- Stainless Steel Wiper Spline For Enhanced Durability
- Quieter Performance
- Easy Installation With All The Necessary Adapters Included
- Size - 14 in.
- Dimension - 26.25 x 0.5 x 2.31 in.
- Item Weight - 0.46 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Replacement Cord - 120V, With High Temp Insulation For 350 & 860 Prefix Heaters, 72in. 183Cm Long (3600048)
- A & I PRODUCTS 55A1R Attachment Link 3" x5" x1" (A-55A1R)
- JR PRODUCTS JR Products 10304 Plunger Door Holder - Angled, 3" (10304)
- TURTLE WAX Tire Dressing, 23 oz., Bottle, Clear (T217RA)
- PEAK Wiper Blade, Synthetic Dual Rubber, 21" Sz (SB211)
- PEAK Wiper Blade, Synthetic Dual Rubber, 18" Sz (SB181)
- PEAK Wiper Blade, Synthetic Dual Rubber, 22" Sz (SB221)
- PEAK Wiper Blade, Synthetic Dual Rubber, 24" Sz (SB241)
- PEAK Wiper Blade, Synthetic Dual Rubber, 28" Sz (SB281)
- PEAK Wiper Blade, Synthetic Dual Rubber, 14" Sz (SB141)
- MAX VISION Wiper Blade, Conventional, Rubber, 24" Size (MXV241)
- Peak Wiper Blades