Peak

Peak FCAB53 1 Gallon SCA-Precharged Antifreeze - Pack Of 6


product price: $138.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • SCA-Precharged Antifreeze
  • Fleet Charge 50/50
  • 50/50 Pre-Diluted with deionized water
  • No need to add water
  • For All Heavy-Duty/Diesel Engines
  • No Initial Precharge Required
  • Phosphate-Free Formula
  • Contains Nitrite For Superior Wet Sleeve Liner Cavitation Protection
  • Patented Inhibitor System Reduces Drop Out
  • Gel & Scale
  • Universal Low Silicate Formula
  • Low Total Dissolved Solids Formula
  • Performance Specifications Meets Or Exceeds The Following Specifications
  • Heavy Duty Astm D-4985, Astm D-5345, 50% Blend, Astm D-6210, Caterpillar, Cummins 14603, Detroit Diesel 7Se298, Freightliner 48-22880, Gm 1899M, John Deere H24a1/H24c1, Mtu, Mack Truck, Navistar B-1, Tmc Rp-329, Volvo Group, Automobile Astm D3306, Astm D-4340, Cid A-A-52624, Chrysler Ms7170 Section A&B1-4, Ford Ese-M97b44-A Section 3.1.1 & 3.1.2 & Gm1825m
  • Capacity - Gallon
  • Pack Of 6
  • Dimension - 7.6 x 4 x 12 in.
  • Item Weight - 9.5 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.