Shop All Automotive Exhaust Fluids
Peak
Peak DEF002 2.5 Gallon; Diesel Exhaust Fluid
Mfr # 135382
Zoro # G504146584
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peak
- MFR # 135382
- Zoro # G504146584
- Country of Origin United States
- Category Automotive Exhaust Fluids
Description
Features
- 2.5 gallon
- Diesel exhaust fluid
- Stable
- Colorless
- Non-flammable
- Non-toxic
- A mixture of 32.5% high purity synthetic urea & 67.5% deionized water that is used is selective catalytic reduction systems on diesel engines
- Def is the primary ingredient used to help convert nox to harmless nitrogen & water
- Classified as minimum risk for transportation
- Dimension - 9.5 x 9.5 x 10 in.
- Item weight - 22.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Valvoline, ATF, 1 Qt (822348)
- DONALDSON Hydraulic Filter, Strainer, P562271 (P562271)
- PUROLATOR Purolator A36165 PurolatorONE Advanced Air Filter (A36165)
- HALTEC Wheel Guard, 10 on 285mm (GL-5903)
- PEAK Diesel Exhaust Fluid, 2.5 gal. (KLF002-GR)
- PEAK Diesel Exhaust Fluid 330 GAL (DEG330)
- PEAK Diesel Exhaust Fluid 2.5 GAL (DEG002)
- PEAK Diesel Exhaust Fluid, Blue DEF, Drum, 55 Gal, API/ISO-22241-1 (DEF001)
- PEAK Diesel Exhaust Fluid 330 GAL (KLF330P)
- PEAK Diesel Exhaust Fluid: Kleen DEF, Drum, 55 gal API/ISO-22241-1 (KLF001-GR)
- Peak Automotive Exhaust Fluids