Shop All Portable Coolers
Peak
Peak 8030498 Concentrated Antifreeze & Coolant 128 - Pack of 6
Mfr # 8030498
Zoro # G703881224
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peak
- MFR # 8030498
- Zoro # G703881224
- UPC # 74804071870
- Country of Origin Unknown
- Category Portable Coolers
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Concentrated Antifreeze and Coolant
- Pack of 6
- Country of Origin: United States
- Concentrated: Yes
- Product Type: Antifreeze/Coolant
- Container Size: 128
- Minimum Operating Temperature: -34 deg. F
- Maximum Operating Temperature: 265 deg. F
- Weight: 60 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON SpeedCut NK Bar, .325"Ptch, .050"Gauge, K095 Bar Mnt, 18" (180TXLBK095)
- HI-YIELD Soil Sulfur Granular (FH32185)
- SONGBIRD ESSENTIALS Tweeter Totter (SEHHTETR)
- MTD Chain Tension Hdw (753-05597)
- IGLOO Igloo 385-48154 Heat Stress 10 Gallon (385-48154)
- PELICAN Marine Chest Cooler, 150 qt., Tan (150QT)
- IGLOO 5 gal Ultratherm Beverage Dispenser Cooler, 20-11/32 in Exterior H, Plastic, Red/Yellow (48153)
- ROADPRO 12-Volt Soft Sided Cooler Bag (RP5370)
- IGLOO Cooler, 120qt., White, Plastic (50073)
- TRAC OUTDOORS TRAC Outdoors T10250 Pot Puller/Line Hauler (69280)
- DIAL MFG Dial Manufacturing 44375 36 in. x 48 ft. Cooler Roll Pad (44375)
- Peak Coolers & Hydration Packs