Shop All Anti-Freeze & Coolants
Peak & Herculiner
Peak & Herculiner FXA0B3 Engine Coolant Final Charge Global Concentrate with All Heavy Duty Engines
Mfr # P34-FXA0B3
Zoro # G704067740
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peak & Herculiner
- MFR # P34-FXA0B3
- Zoro # G704067740
- UPC # 74804008364
- Country of Origin United States
- Category Anti-Freeze & Coolants
Description
PEAK(R) GLOBAL LIFETIME Antifreeze and Coolant features a patented, advanced organic acid technology that provides LIFETIME protection - for as long as you own your vehicle! Patented inhibitors provide maximum protection against damaging rust and corrosion in all automobiles and light trucks worldwide, regardless of make, model, year or original antifreeze color.
Features- Provides LIFETIME Protection
- Formulated For Use In All American, Asian And European Automobiles
- Features A Patented Non 2-EH Formula That Is Phosphate-Free And Silicate-Free
- Can Be Used To Top-Off Any Color Of Automotive Antifreeze
- Amber Color Will Not Change The Current Antifreeze Color When Used For Topping Off
- Protects Against Scale, Rust And Corrosion Of Cooling System Metals, While Providing Maximum Freeze-Up And Boil-Over Protection
- Type: Concentrate
- Unit Size: 1 Gallon
- Unit Type: Jug
- Country of Origin: USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B243)
- LIPPERT SPINDLE NUT, 6 SLOT (122081)
- AMPHENOL AT 6C 16 AWG PIN REC KIT (AT04-6P-KIT01)
- GOODYEAR Belts 15370 V-Belt, 15/32 in. wide, 37 in. Length (GY15370)
- PEAK & HERCULINER Peak & Herculiner PEVB53 Peak OEM European Engine Coolant Original Equipment Technology; Violet (P34-PEVB53)
- PRESTONE Antifreeze Coolant, 1 gal., 50/50 (AFC12100)
- HERCULES Cryo-Tek 35267 55 Gallon Original Antifreeze (83535267)
- PEAK Concentrated Antifreeze/Coolant 1 gal (PKP0B3)
- OATEY Hercules Cryo-Tek Antifreeze 5 gal (35284)
- WIX FILTERS LIQUID COOLING SYSTEM TREATMENT ONE PINT (24056)
- HERCULES Antifreeze Coolant, 1 gal., Variable (35281)
- Peak & Herculiner Anti-Freeze & Coolants