Shop All Loupes
Peak
Fixed Focus Loupe, 22X, 19.8mm Lens Dia.
Mfr # TS1964
Zoro # G4310306
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 22X
- Diopter 16D
- Focal Distance (In./mm) 0.8 in
- Lens Dia. (mm) 19.8
- Features 360 Degrees Clear Acrylic Base Admits Light From All Directions, Optical Quality Glass Lens Element, Coated Glass Achromatic Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Lens Dia. (mm) | 19.8 |
Lens Diameter | 19.10 mm |
Details
Item | Fixed Focus Loupe |
Power | 22X |
Diopter | 16D |
Focal Distance (In./mm) | 0.8 in |
Features | 360 Degrees Clear Acrylic Base Admits Light From All Directions, Optical Quality Glass Lens Element, Coated Glass Achromatic Lens |
Focal Distance | 0.8 in |
Description
Fixed Focus Loupe, Power 22X, Diopter 16D, Focal Distance 0.8 in, Lens Diameter 19.10 mm, Features 360 Degrees Clear Acrylic Base Admits Light From All Directions, Optical Quality Glass Lens Element, Coated Glass Achromatic Lens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive, 7/8" SAE Socket, 6 Points (KTI-23128)
- SUPERCUT 111-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (444315)
- SUNEX Heavy Duty Rivet Gun, 1/4 in. (SX1819T)
- PALMGREN Spring Clamp 4in w/o Grip (64024)
- PEAK Fixed Focus Loupe, 5X, 25.4mm Lens Dia. (TS1960)
- PEAK Fixed Focus Loupe, 15X, 19.8mm Lens Dia. (TS1962)
- PEAK Focus Scale Loupe, 15X, 13mm Lens Dia. (TS2016)
- PEAK Measuring Loupe Combo Set (TS2004)
- PEAK Focus Scale Loupe, 10X, 20.3mm Lens Dia. (TS1983)
- PEAK Focus Light Loupe, 15X, 20.3mm Lens Dia. (TS2023)
- ESCHENBACH OPTIK GMBH Monocular Clip-on Magnifier, 4x (1646-40)
- Peak Loupes