Shop All Loupes
This Product is Discontinued
Peak
Fixed Focus Loupe, 10X, 25.4mm Lens Dia. (Discontinued)
Mfr # TS2032
Zoro # G5574278
This Product is Discontinued
Key Features
- Power 10x
- Diopter 16D
- Focal Distance (In./mm) 1
- Lens Dia. (mm) 25.4
- Features 360 Degrees Clear Acrylic Base Admits Light From All Directions, Optical Quality Acrylic Lens Elements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Lens Dia. (mm) | 25.4 |
Lens Diameter | 25.40 mm |
Details
Item | Fixed Focus Loupe |
Power | 10x |
Diopter | 16D |
Focal Distance (In./mm) | 1 |
Features | 360 Degrees Clear Acrylic Base Admits Light From All Directions, Optical Quality Acrylic Lens Elements |
Focal Distance | 1 in |
Description
If you are looking for a loupe that is easy to use and offers superior optical quality, the Peak TS2032 Fixed Focus Loupe is the tool for you. This 10x loupe has an acryllic lens element with a 360 degrees clear base that allows light from all directions. It also has 16D diopter magnification and a focal distance of 1 in. The 25.4 mm lens diameter provides crisp viewing of your work. Its fixed focus design means there is no need to adjust the position of the loupe while using it, which saves time and effort. The Peak TS2032 Fixed Focus Loupe will make your next project easier than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.