Shop All Automotive Exhaust Fluids
Peak
Diesel Exhaust Fluid 55 GAL
Mfr # DEG001
Zoro # G510375121
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$490.99
Free 30-Day Returns
Key Features
- Container Size 55 gal
- Container Type Drum
- Series Platinum
- Color Colorless
- Maximum pH Level 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peak
- MFR # DEG001
- Zoro # G510375121
- UPC # 074804071122
- Country of Origin United States
- Category Automotive Exhaust Fluids
Dimensions
Container Size | 55 gal |
Details
Item | Diesel Exhaust Fluid,DEG Series,55 gal |
Container Type | Drum |
Series | Platinum |
Color | Colorless |
Maximum pH Level | 10 |
Specific Gravity | 1.09 |
Minimum pH Level | 9 |
Features | Bluedef Platinum with Advanced System Shield Technology is A Mixture of High Purity Synthetic Urea, Deionized Water, If Bluedef Platinum freezes, Its Efficacy Will Not Be Effected Upon Thawing, Optimal Shelf Life of Up to Two Years, The Shelf Life of Def is Directly Related to the Temperature At Which It is Stored, With Continual Use, Bluedef Platinum with Advanced System Shield Technology Reduces the Formation of Deposits That Build Up In Your Diesel Exhaust System |
Standards | API, ISO-22241-1 |
Net Weight | 522.5 lb |
Description
Bluedef Platinum with Advanced System Shield Technology is A Mixture of High Purity Synthetic Urea, Deionized Water, If Bluedef Platinum freezes, Its Efficacy Will Not Be Effected Upon Thawing, Optimal Shelf Life of Up to Two Years, The Shelf Life of Def is Directly Related to the Temperature At Which It is Stored, With Continual Use, Bluedef Platinum with Advanced System Shield Technology Reduces the Formation of Deposits That Build Up In Your Diesel Exhaust System
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES AIR HOSE (HYBRID) (27584)
- XANTREX Remote Panel w/25' Cable f/ProWatt SW Inverter (808-9001)
- SEACHOICE Stainless Steel Cushion Clamp2", 10 Pack (23301)
- MIRKA Polish Compound, 10, Medium Coarse, 1L (PC10-1L)
- PEAK Diesel Exhaust Fluid, Blue DEF, Jug, 2.5 Gal, API/ISO-22241-1 (DEF002)
- PEAK Diesel Exhaust Fluid, 2.5 gal. (KLF002-GR)
- PEAK Diesel Exhaust Fluid 330 GAL (DEG330)
- PEAK Diesel Exhaust Fluid 2.5 GAL (DEG002)
- PEAK Diesel Exhaust Fluid 330 GAL (KLF330P)
- PEAK Diesel Exhaust Fluid: Kleen DEF, Drum, 55 gal API/ISO-22241-1 (KLF001-GR)
- MOTORCRAFT Exhaust Emission Control, PM27D (PM27D)
- Peak Automotive Exhaust Fluids