Shop All Automotive Exhaust Fluids
Peak
Diesel Exhaust Fluid 330 GAL
Mfr # DEG330
Zoro # G410375122
product price: $2,229.99
/ea
Item requires special delivery charges. A $1,225.00 per item surcharge will be applied.
$2,229.99
Free 30-Day Returns
Key Features
- Container Size 330 gal
- Container Type Tote
- Series Platinum
- Color Colorless
- Specific Gravity 1.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peak
- MFR # DEG330
- Zoro # G410375122
- UPC # 074804071139
- Country of Origin United States
- Category Automotive Exhaust Fluids
Dimensions
Container Size | 330 gal |
Details
Item | Diesel Exhaust Fluid,DEG Series,330 gal |
Container Type | Tote |
Series | Platinum |
Color | Colorless |
Specific Gravity | 1.09 |
Standards | API, ISO-22241-1 |
Net Weight | 3,148 lb |
Minimum pH Level | 9 |
Maximum pH Level | 10 |
Description
Bluedef Platinum with Advanced System Shield Technology is A Mixture of High Purity Synthetic Urea, Deionized Water, If Bluedef Platinum freezes, Its Efficacy Will Not Be Effected Upon Thawing, Optimal Shelf Life of Up to Two Years, The Shelf Life of Def is Directly Related to the Temperature At Which It is Stored, With Continual Use, Bluedef Platinum with Advanced System Shield Technology Reduces the Formation of Deposits That Build Up In Your Diesel Exhaust System
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Cable, 7 Cond, 14 ga., 250 ft. (82-5619)
- MARINCO RV GENERATOR ADAPTER 50A LOCKING PLUG (4-PRONG) TO 30A RV CONNECTOR (174ARV)
- KEN-TOOL Lug Wrench, 18in.L, Steel, 4 Way (35662)
- CAMCO EvoFlex Drinking Water Hose, 35' (22595)
- PEAK Diesel Exhaust Fluid, Blue DEF, Jug, 2.5 Gal, API/ISO-22241-1 (DEF002)
- PEAK Diesel Exhaust Fluid, Blue DEF, Tote, 330 Gal, API/ISO-22241-1 (DEF330P)
- PEAK Diesel Exhaust Fluid, 2.5 gal. (KLF002-GR)
- PEAK Diesel Exhaust Fluid, Blue DEF, Drum, 55 Gal, API/ISO-22241-1 (DEF001)
- PEAK Diesel Exhaust Fluid 2.5 GAL (DEG002)
- PEAK Diesel Exhaust Fluid: Kleen DEF, Drum, 55 gal API/ISO-22241-1 (KLF001-GR)
- Peak Automotive Exhaust Fluids