Shop All Back-Up & Rear View Cameras
This Product is Discontinued
Peak
Back Up Camera, CMOS, Monitor 7", TFT-LCD (Discontinued)
Mfr # PKC0BU7-07
Zoro # G6616465
Free Shipping & Returns
This Product is Discontinued
Key Features
- Camera Type CMOS
- Monitor Type LCD
- Viewing Angle 110 Degrees
- Monitor Size 7 in
- Camera Resolution 200k Pixels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peak
- MFR # PKC0BU7-07
- Zoro # G6616465
- UPC # 074804044515
- Country of Origin China
- Category Back-Up & Rear View Cameras
Dimensions
Monitor Size | 7 in |
Manufacturers Warranty Length | 1 yr |
Monitor Display Size | 7 in |
Details
Item | Back Up Camera |
Camera Type | CMOS |
Monitor Type | LCD |
Viewing Angle | 110 Degrees |
Camera Resolution | 200k Pixels |
Power Required | 12V DC |
IP Rating | IP66 |
Features | Adjustable Qrm with Suction Cup, Stand by with Auto On Mode When Camera is On, Water Resistant Camera, Wireless Transmitter |
Includes | Digital Monitor, License Plate Mount |
Manufacturer Warranty | 1 yr |
Image Sensor Type | CMOS |
Description
Back Up Camera, Camera Resolution 200k Pixels, Monitor Display Size 7 in, Operating Voltage 12V DC, Includes Digital Monitor, License Plate Mount, Image Sensor Type CMOS, Features Adjustable Qrm with Suction Cup, Stand by with Auto On Mode When Camera is On, Water Resistant Camera, Wireless Transmitter, IP Rating IP66, Manufacturer Warranty 1 yr, Monitor Type LCD, Viewing Angle 110 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.