Shop All Anti-Freeze & Coolants
Peak
Antifreeze Coolant, 55 gal., 50/50
Mfr # PXAB51
Zoro # G4037680
product price: $737.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$737.99
Free 30-Day Returns
Key Features
- Color Amber
- Size 55 gal
- Application Formulated to help protect a vehicle through its entire service life when complete cooling system flush and fill and specified maintenance are performed. Proprietary inhibitors provide maximum rust and corrosion protection in all automobiles and light trucks regardless of make, model, year, or original antifreeze color.
- Type Ready-to-Use
- For Use With Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peak
- MFR # PXAB51
- Zoro # G4037680
- UPC # 074804033519
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 55 gal |
Size/Net Weight | 55 gal |
Container Size | 55 gal |
Description
Antifreeze Coolant, Coolant Type OAT, Series Global LifeTime, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Amber, Freezing Point -34 Degrees F, Boiling Point 224 Degrees F, Biodegradable Biodegradable, Silicate-Free Silicate-Free
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS Euro Black 4" Speedometer 60MPH -GPS (32816)
- AFTERMARKET LAWN GARDEN TRACTOR ATV REPLACEMENT SEAT. UNIVERSAL FIT. HIGH BACK. SEE DETAILS (VG12160)
- BIOBOR Diesel Conditioner and Cetane, 1 gal. (BBDCPLUSJUG01US)
- SEACHOICE Spare 3-Pin Light Base Assembly, Chrome plated cover w/plastic insert (8331)
- PEAK Antifreeze Coolant, 1 gal., RTU (PKA0B3)
- PEAK Antifreeze Coolant, 1 gal. Sz, Violet (PEVB53-01-GR)
- PEAK Antifreeze Coolant, Bottle, 1 gal, Ready to Use, Pre-Diluted 50/50, OAT, Ethylene Glycol, Red (FXAB53)
- PEAK Concentrated Antifreeze/Coolant 1 gal (PKP0B3)
- PEAK Antifreeze Coolant, 1 gal., RTU (FXA0B3)
- PEAK Antifreeze Coolant, 1 gal. Sz, 8.0 pH (PABB53-01-GR)
- OATEY Hercules Cryo-Tek Antifreeze 5 gal (35284)
- Peak Anti-Freeze & Coolants