Shop All Anti-Freeze & Coolants
Peak
Antifreeze Coolant, 55 gal., 50/50
Mfr # FCAB51
Zoro # G4037638
original price:
$735.99
21% off
new price: $575.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$575.99
Free 30-Day Returns
Key Features
- Color Pink
- Size 55 gal
- Application Antifreeze/Coolant for Heavy-Duty Diesel, Gasoline, and Natural Gas Engines Helps Protect All Cooling System Metals and Components Against Corrosion
- Type Ready-to-Use
- For Use With Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peak
- MFR # FCAB51
- Zoro # G4037638
- UPC # 074804033472
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 55 gal |
Size/Net Weight | 55 gal |
Container Size | 55 gal |
Description
Antifreeze Coolant, Series Fleet Charge SCA Precharged, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Pink, Freezing Point -34 Degrees F, Boiling Point 224 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Work Light, LED, 3-1/2" L (RH-Arrow R)
- ANCO N-Series Refill Wiper Refill, N-14R (N-14R)
- BUYERS PRODUCTS Pintle Hook, Steel, 7.8 in (10039)
- BALDWIN FILTERS Fuel Filter, 1-13/16x2-15/16x1-13/16In (66-30)
- PEAK Antifreeze Coolant, 1 gal. Sz, Green (NACB53-01-GR)
- PEAK Antifreeze Coolant, 55 gal., 50/50 (FFAB51)
- PEAK Antifreeze Coolant, 1 gal. Sz, 8.0 pH (PABB53-01-GR)
- PEAK Antifreeze Coolant, 1 gal. Sz, 8.0 pH (PARB53-01-GR)
- PEAK Antifreeze Coolant, 1 gal., 50/50 (PXAB53)
- PEAK Antifreeze Coolant, 1 gal., 50/50 (RUAB53)
- PEAK Antifreeze Coolant, 1 gal. Sz, 8.4 pH (NAGB53-01-GR)
- Peak Anti-Freeze & Coolants