Shop All Anti-Freeze & Coolants
Peak
Antifreeze Coolant, 1 gal. Sz, 8.4 pH
Mfr # PEBB53-01-GR
Zoro # G1953440
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 1 gal
- Type Concentrated
- Features Color-Coding and Vehicle Applications listed on the front simplify selecting the right Antifreeze/Coolant, Matches Each European Vehicle Manufacturers Technology and Color Requirements, Meets the Performance Requirements of ASTM D3306 and BS 6580, Protects all Cooling System Metals from Rust and Corrosion
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peak
- MFR # PEBB53-01-GR
- Zoro # G1953440
- UPC # 074804063790
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Antifreeze Coolant, Coolant Type Si-OAT, Series European Vehicles, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Blue, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIVE PRODUCTS Power Bleeder Tank (0090-MTV)
- PUROLATOR Purolator L14006 Purolator Premium Engine Protection Oil Filter (L14006)
- PLOMBCO 100 oz T style Plasteel clipon weight (PLO10874)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0809-054)
- PEAK Antifreeze Coolant, 55 gal., 50/50 (FXAB51)
- PEAK Antifreeze Coolant, 1 gal. Sz, 8.0 pH (PAGB53-01-GR)
- PEAK Antifreeze Coolant, 1 gal., RTU (FCA0B3)
- PEAK Antifreeze Coolant, 55 gal., RTU (FXA0B1)
- PEAK Antifreeze Coolant, 55 gal., 50/50 (FFAB51)
- PEAK Antifreeze Coolant, 55 gal., RTU (PKA0B1)
- SPLASH Antifreeze Coolant, 1 gal., RTU (619527-G35)
- Peak Anti-Freeze & Coolants