Shop All Anti-Freeze & Coolants
Peak
Antifreeze Coolant, 1 gal. Sz, 8.0 pH
Mfr # PAGB53-01-GR
Zoro # G1953422
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 1 gal
- Type Concentrated
- Features Color-Coding and Vehicle Applications listed on the front simplify selecting the right Antifreeze/Coolant, Matches each Asian Vehicle Manufacturers Technology and Color Requirements, Protects all Cooling System Metals from Rust and Corrosion
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peak
- MFR # PAGB53-01-GR
- Zoro # G1953422
- UPC # 074804063714
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Antifreeze Coolant, Coolant Type P-HOAT, Series Asian Vehicle, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Green, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Silicate-Free
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL 4-Way Lug Wrench Set (35648)
- ANCO Wiper Blade, Series 31, 18 In (31-18)
- A & I PRODUCTS Glass, Door (RH) 63" x35.5" x5" (A-3G710-70670)
- DB ELECTRICAL New Starter For Kohler Engines K161 K181 K-161 K-181 41-098-01-S 41-098-03 (410-21015)
- PEAK Antifreeze Coolant, 55 gal., 50/50 (FFAB51)
- PEAK Antifreeze Coolant, 1 gal., 50/50 (FCAB53)
- PEAK Antifreeze Coolant, 1 gal., RTU (FCA0B3)
- PEAK Antifreeze Coolant, Bottle, 1 gal, Ready to Use, Pre-Diluted 50/50, OAT, Ethylene Glycol, Red (FXAB53)
- PEAK Antifreeze Coolant, 1 gal. Sz, 8.0 pH (PABB53-01-GR)
- PEAK Antifreeze Coolant, 1 gal., 50/50 (RUAB53)
- FLEETGUARD DCA60L, 12*DCA4 PINT (DCA60L)
- Peak Anti-Freeze & Coolants