Shop All Anti-Freeze & Coolants
Peak
Antifreeze Coolant, 1 gal., RTU
Mfr # PKA0B3
Zoro # G4037741
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 1 gal
- Application Universal Formula For Older Automotive and Light Duty Diesel Applications Offers Protection Against Rust and Corrosion. Compatible With All Conventional (Green) Antifreeze. Iat Formula
- Type Concentrated
- For Use With Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peak
- MFR # PKA0B3
- Zoro # G4037741
- UPC # 074804004007
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 1 gal |
Size/Net Weight | 1 gal |
Container Size | 1 gal |
Description
Antifreeze Coolant, Coolant Type IAT, Series Conventional Green, Container Type Bottle, Container Size 1 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Green, Lifetime Rating 2 yr, Mileage Rating 50,000 mi, Freezing Point -34 Degrees F, Boiling Point 325 Degrees F, Biodegradable Biodegradable, Manufacturer Specifications All Pre-1989 GM, All Pre-1995 GM, All Pre-2000 Chrysler, All Pre-2002 Ford, Standards ASTM D3306, ASTM D4985
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER NAPA 1495 Replacement/Interchange Spin-On Filter (MF0575543)
- MIDWEST FASTENER 5/16" x 1/2" Black Plastic Hole Shield Clips 10PK (69167)
- WIX FILTERS Air Filter, 49737 (49737)
- HTI Microfiber Orbital Bonnet - 11" Yellow (HT-16MF)
- PEAK Antifreeze Coolant, 1 gal., RTU (FXA0B3)
- PEAK Antifreeze Coolant, 55 gal., 50/50 (FXAB51)
- PEAK Antifreeze Coolant, 55 gal., RTU (FXA0B1)
- PEAK Antifreeze Coolant, 1 gal. Sz, 8.4 pH (PEBB53-01-GR)
- PEAK Antifreeze Coolant, 1 gal. Sz, Green (NACB53-01-GR)
- PEAK Antifreeze Coolant, 1 gal. Sz, Orange (NAOB53-01-GR)
- ZEREX Antifreeze Coolant, Pink, 55 gal. Size (753487)
- Peak Anti-Freeze & Coolants