Shop All Anti-Freeze & Coolants
Peak
Antifreeze Coolant, 1 gal., RTU
Mfr # FNA0B3
Zoro # G4037586
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 1 gal
- Application Advanced Nitrated Global Formula Helps Protect Cooling Systems in Heavy Duty Diesel, Gasoline, and Natural Gas Engines, Cannot Mix with FINAL CHARGE(R) Global Extended Life Formula, Eliminates the Need for Chemically Charged Filters and SCAs, and Can Extend Service Intervals, NOAT Formula, Offers Protection Up to 750,000 mi On-Road, 8 yr/15,000 hr Off-Road
- Type Concentrated
- For Use With Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peak
- MFR # FNA0B3
- Zoro # G4037586
- UPC # 074804033496
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 1 gal |
Size/Net Weight | 1 gal |
Container Size | 1 gal |
Description
Antifreeze Coolant, Coolant Type NOAT, Series Final Charge NOAT Extended Life, Container Type Bottle, Container Size 1 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Red, Lifetime Rating 8 yr, Mileage Rating 750,000 mi, Freezing Point -34 Degrees F, Boiling Point 317 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 11-14 SILVERADO 2500/3500 BUGFLECTOR II-SMOKE (25102)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3"x3-1/2" (B7422)
- SKF Shaft Seal, 1-1/4 x 1-3/4 x 1/4", CRWA5, NBR (12360)
- GATES BARRICADE FUEL LINE HOSE (27326)
- PEAK Antifreeze Coolant, 55 gal., 50/50 (FXAB51)
- PEAK Antifreeze Coolant, 1 gal. Sz, Pink (PEPB53-01-GR)
- PEAK Antifreeze Coolant, 1 gal. (PXA0B3)
- PEAK Antifreeze Coolant, 55 gal., RTU (FXA0B1)
- PEAK Antifreeze Coolant, 1 gal. Sz, 8.4 pH (NAGB53-01-GR)
- PEAK Antifreeze Coolant, 55 gal., RTU (FCA0B1)
- FLEETGUARD DCA70L, 1GL DCA4 CUMMINS COOLANT (DCA70L)
- Peak Anti-Freeze & Coolants