Shop All Anti-Freeze & Coolants
Peak
Antifreeze Coolant, 1 gal.
Mfr # PXA0B3
Zoro # G4037717
original price:
$35.93
46% off
new price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Size 1 gal
- Application Formulated to help protect a vehicle through its entire service life when complete cooling system flush and fill and specified maintenance are performed. Proprietary inhibitors provide maximum rust and corrosion protection in all automobiles and light trucks regardless of make, model, year, or original antifreeze color.
- Type Concentrated
- For Use With Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peak
- MFR # PXA0B3
- Zoro # G4037717
- UPC # 074804004076
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 1 gal |
Size/Net Weight | 1 gal |
Container Size | 1 gal |
Description
Antifreeze Coolant, Coolant Type OAT, Series Global LifeTime, Container Type Bottle, Container Size 1 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Amber, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Biodegradable, Silicate-Free Silicate-Free, Manufacturer Specifications All Vehicles, Chrysler MS-12106, Chrysler MS-7170, Chrysler MS-9769, Ford ESE-M97B44-A, Ford WSS-M97B44-D, Ford WSS-M97B51-A1, Ford WSS-M97B57-A1, GM 1825M, GMW 3420
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FONTAINE FIFTH WHEEL Plate, Fifth Wheel, Top (SLTPL7000)
- A & I PRODUCTS Glass, Windshield 66" x51" x4" (A-85801621)
- TRAMEC SLOAN Bulkhead, Airbrake, Brass/Steel (55608)
- MEVOTECH Mevotech Stabilizer Bar Link Kit Front, Ms508202 (MS508202)
- PEAK Antifreeze Coolant, 1 gal. Sz, 8.0 pH (PARB53-01-GR)
- PEAK Antifreeze Coolant, 55 gal., RTU (FXA0B1)
- PEAK Antifreeze Coolant, 1 gal., RTU (FNA0B3)
- PEAK Antifreeze Coolant, 1 gal. Sz, Orange (NAOB53-01-GR)
- PEAK Antifreeze Coolant, 55 gal., 50/50 (FFAB51)
- PEAK Antifreeze Coolant, 1 gal., 50/50 (PXAB53)
- ZEREX Antifreeze Coolant, Bottle, 1 gal, Ready to Use, Pre-Diluted 50/50, IAT, Ethylene Glycol, Green (ZXRU1)
- Peak Anti-Freeze & Coolants