Shop All Lab Scales & Balances
Peachtree
Peachtree Software RB-125 2.0 x 3.7" Mechanical Bathroom Scale
Mfr # RB-125
Zoro # G504110950
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Zero Adjustment
- Weighing Units Kilogram, Pound
- Scale Dimensions 10 in x 10.2 in x 2 in
- Capacity 274 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peachtree
- MFR # RB-125
- Zoro # G504110950
- UPC # 814859013261
- Country of Origin China
- Category Lab Scales & Balances
Dimensions
Scale Dimensions | 10 in x 10.2 in x 2 in |
Details
Special Features | Zero Adjustment |
Weighing Units | Kilogram, Pound |
Capacity | 274 lb |
Description
The RB 125 mechanical bathroom scale features a rubberized grip surface for added safety. The dial reads in LB or KG.
Easy to use.
LB and KG display.
Zero adjustment dial on front.
Capacity: 125kg / 275lb.
Readability: 1kg / 2lb.
Scale Dimensions: 10" x 10.2" x 2".
Display Size: 2" x 3.7".
Power: Mechanical.
No Batteries required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Antibacterial Filter, PTFE (V0020-F1)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- SP SCIENCEWARE Wash Bottle, Std Spout, Acetone, PK6 (F11646-0622)
- AMSCOPE 7X-45X Binocular Zoom Power Stereo Microscope Head (SM745B)
- OPTIMA SCALES Optima Scales OPK-P250 Compact Precision Balance - 250g x 0.1g (OPK-P250)
- PRECISA 1220 g, .001 g, Milligram Balance, Internal Calibration, 5x5" Platter, GLP/GMP Compliant (EP 1220 M SCS)
- VELAB Precision Balance w/ internal rechargeable batteries 6200g/0.1g (VE-6201)
- OHAUS Explorer Precision, EX6202N (OH-30553888)
- OHAUS Ohaus® AX223/E Adventurer Precision Balance w/ Manual Calibration 220g x 0.001g 5-1/8" Diameter (30100606)
- OHAUS Analytical Balance, Digital, 52g/120g (EX125D)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Equipoise Series Compact Balance 600g x 0.02g 4-3/4" Diameter Platform (129411)
- Peachtree Lab Scales & Balances