Shop All Food Scales
Peachtree
Peachtree Mechanical 16Oz Kitchen Scale
Mfr # MV-500
Zoro # G203704252
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peachtree
- MFR # MV-500
- Zoro # G203704252
- UPC # 814859013308
- Country of Origin China
- Category Food Scales
Description
The MV 500 mechanical scale features a removable measuring cup allowing for measurement by weight or volume.
Easy to Read.
Display shows gram and ounce indications.
Capacity: 500g / 16oz.
Readability: 10g / 0.5oz.
Scale Dimensions: 2.7" x 4" x 5.0".
Measuring Cup Volume: 1-1/3 Cup.
Power: Mechanical.
No Batteries required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLPAK Motor Fm303709G 230V 5060Hz 1550750 C (550008035)
- SAN JAMAR SCOOP W GUARD SYSTEM SMALL 12-16 OZ (SI7000)
- RSVP INTERNATIONAL Tool Crock Turntable - Bamboo (TURN-B)
- GLOBE Foot (M115B)
- OHAUS Compact Bench Scale, Digital, 120g Cap. (30429838)
- OHAUS Food Prcssng Scale, SS, 0.005kg/0.001 lb. (V41XWE15T)
- TAYLOR PRECISION PRODUCTS Digital 11 lb. Capacity Food Scale with 0.5" LCD Readout (3842)
- TRAVELON Luggage Scale (19325)
- A&D WEIGHING Compact Bench Scale, Digital, 1200g Cap. (GF-1202A)
- MOON KNIGHT Optima Home Scales CO-15000 Comet Stainless Steel Kitchen Weight Scale (CO-15000)
- TAYLOR BATH SCLE ANLG 330LB BLK (483250732)
- Peachtree Food Scales