Shop All Exercise Equipment
Peach Blossom Yoga
Peach Blossom Yoga 11001 7 Piece Deluxe Yoga Set - Violet
Mfr # 11001-A1
Zoro # G203712684
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peach Blossom Yoga
- MFR # 11001-A1
- Zoro # G203712684
- UPC # 646437083805
- Country of Origin China
- Category Exercise Equipment
Description
Features
- Our Buckwheat filled Zafu cusion, our Zabuton Meditation Mat, Neck and Back Bolster Pillow, Eye Pillow, adjustable strap and a matching Soy Candle
- Everything for the perfect gift or the beginner yoga student
- Buckwheat Eye pillow measures 11 x 5 x 1/2 in.
- Buckwheat Zafu Cushion measures 19 x 19 x 4 in.
- Foam filled Zabuton Mat is 26 x 26 x 2 in.
- Buckwheat Neck Bolster is 13 x 3 in.
- Fiber Filled Back Bolster is 19 x 5 in.
- Webbed strap for yoga mats or zabutons has two quick release clasps, and 16 oz. soy candle comes packaged in a tin
- Buckwheat hull removes toxins from the skin and conforms to the body promoting relaxation
- Poly/cotton covers have hidden zipper for easy removal for cleaning - cold water/drip dry
- Color - Violet
- Dimension - 26 x 26 x 2 in.
- Item Weight - 12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 18 ft x 24 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-18X24)
- KOHLER Kit Valve Cover Assembly (17 096 15-S)
- STRAHMAN WASHDOWN EQUIPEMNT Nozzle Cover Black Rubber For M70S70 Series (M70COVRBLACK)
- SPYKER SPREADERS ERGO-PRO Side Deflector 50lb, Fits SPY50L-1P (SPYSD-50)
- PEACH BLOSSOM YOGA Peach Blossom Yoga 11008 Back Bolster - Light Blue (11008-A3)
- PEACH BLOSSOM YOGA Peach Blossom Yoga 11001 7 Piece Deluxe Yoga Set - Yellow (11001-A5)
- PEACH BLOSSOM YOGA Peach Blossom Yoga 11013-A2 Leg-Back Large Rectangular Bolster - A2 Indigo (11013-A2)
- PEACH BLOSSOM YOGA Peach Blossom Yoga 11002 3 Piece Meditation Kit For Yoga - Violet (11002-A1)
- PEACH BLOSSOM YOGA Peach Blossom Yoga 11003 3 Pieces Yoga Studio Set -Zafu Zabuton Set With Strap; Teal (11003-A9)
- GOFIT Pro Power Handles (GF-STHC)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-5071 Sliding Anchor for Cando Walslide Slim (1158459)
- Peach Blossom Yoga Exercise Equipment