Shop All Exercise Equipment
Peach Blossom Yoga
Peach Blossom Yoga 11001 7 Piece Deluxe Yoga Set - Light Blue
Mfr # 11001-A3
Zoro # G303712751
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peach Blossom Yoga
- MFR # 11001-A3
- Zoro # G303712751
- UPC # 646437083829
- Country of Origin China
- Category Exercise Equipment
Description
Features
- Our Buckwheat filled Zafu cusion, our Zabuton Meditation Mat, Neck and Back Bolster Pillow, Eye Pillow, adjustable strap and a matching Soy Candle
- Everything for the perfect gift or the beginner yoga student
- Buckwheat Eye pillow measures 11 x 5 x 1/2 in.
- Buckwheat Zafu Cushion measures 19 x 19 x 4 in.
- Foam filled Zabuton Mat is 26 x 26 x 2 in.
- Buckwheat Neck Bolster is 13 x 3 in.
- Fiber Filled Back Bolster is 19 x 5 in.
- Webbed strap for yoga mats or zabutons has two quick release clasps, and 16 oz. soy candle comes packaged in a tin
- Buckwheat hull removes toxins from the skin and conforms to the body promoting relaxation
- Poly/cotton covers have hidden zipper for easy removal for cleaning - cold water/drip dry
- Color - Light Blue
- Dimension - 26 x 26 x 2 in.
- Item Weight - 12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS STUD CLEANER KIT QUICK CHANGE (CV16)
- MAKITA 18V LXT® Grass Shear with Hedge Trimmer Blade (XMU04ZX)
- KOHLER Hose Breather (12 326 03-S)
- TOMCAT Rockscape Bait Station and Bait Blocks For Mice and Rats (0364605)
- PEACH BLOSSOM YOGA Peach Blossom Yoga 11002 3 Piece Meditation Kit For Yoga - Violet (11002-A1)
- PEACH BLOSSOM YOGA Peach Blossom Yoga 11008 Back Bolster - Light Blue (11008-A3)
- PEACH BLOSSOM YOGA Peach Blossom Yoga 11001 7 Piece Deluxe Yoga Set - Yellow (11001-A5)
- PEACH BLOSSOM YOGA Peach Blossom Yoga 11013-A2 Leg-Back Large Rectangular Bolster - A2 Indigo (11013-A2)
- PEACH BLOSSOM YOGA Peach Blossom Yoga 11003 3 Pieces Yoga Studio Set -Zafu Zabuton Set With Strap; Teal (11003-A9)
- FABRICATION ENTERPRISES CanDo® Half-Round PE Foam Roller, 48"L, 6" Dia., White (30-2118)
- PBLX PBLX 70045 Body Resistance Bands - 60-80 lbs (70045)
- Peach Blossom Yoga Exercise Equipment