Shop All Storage Tanks
Peabody Engineering
Storage Tank, Double Wall Vertical, LDPE 1.9, Nat, 320 Gal
Mfr # 01-29770
Zoro # G9126420
product price: $2,202.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,202.99
Free 30-Day Returns
Key Features
- Tank (Gal.) 320
- Tank Style Cylindrical
- Color Natural
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peabody Engineering
- MFR # 01-29770
- Zoro # G9126420
- Country of Origin United States
- Category Storage Tanks
Details
Item | Cylindrical Tank,Nat,LDPE HD 1.9,320gal |
Tank (Gal.) | 320 |
Tank Style | Cylindrical |
Color | Natural |
Material | Low Density Polyethylene (LDPE) |
Description
Cylindrical Tank,Nat,LDPE HD 1.9,320gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTEC 1/3 HP 1-1/2" Sump Pump 115V (FPZS33T)
- STENNER 2 Tygothane Pump Tube Ferrules 1/4In, PK5 (MCTYG02)
- DAYTON NO Mechanical Float Switch 115VAC 15 psi (10A175)
- DAYTON Pump, Fountain, 1/2 HP (5RWG2)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.9, Blue, 175 Gal Ribbed (01-33087)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.9, Nat, 175 Gal Ribbed (01-33089)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, XLPE 1.9, Nat, 20 Gal (01-30152)
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 30 Gal (01-28963)
- PEABODY ENGINEERING ProChemĀ® Process Chemical Storage Tank, Vertical, Closed Top, 100 gal (01-31264)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.5, Nat, 70 Gal (01-29828)
- PROCHEM Potable Water Tank Blk 1.0 LDPE 50 Gal (01-31865)
- Peabody Engineering Storage Tanks