Shop All Storage Tanks
Peabody Engineering
Storage Tank, Double Wall Vertical, LDPE 1.9, Blue, 320 Gal
Mfr # 01-29779
Zoro # G3952370
product price: $3,290.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,290.99
Free 30-Day Returns
Key Features
- Tank (Gal.) 320 gal
- Tank Style Vertical Double Wall
- Dia. (In.) 48 in
- Construction Material LLDPE
- Overall Height 60 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peabody Engineering
- MFR # 01-29779
- Zoro # G3952370
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 48 in |
Overall Height | 60 1/2 in |
Height (In.) | 60 1/2 in |
Manufacturers Warranty Length | 3 yr |
Fill Opening Dia. (In.) | 16 in |
Tank Bottom Dia. (In.) | 48 in |
Overall HxDia. | 60 1/2 in x 48 in |
Overall LxDia. | 48 in |
Overall Dimensions | 60 1/2 in H x 48 in Dia. |
Overall Diameter | 48 in |
Fill Opening Diameter | 16 in |
Fill Cap Diameter | 18 in |
Fill Opening Diameter (in) | 16 in |
Height (in) | 60 1/2 in |
Description
Storage Tank, Fill Opening Diameter 16 in, Liquid Storage Capacity 320 gal, Overall Diameter 48 in, Overall Height 60 1/2 in, Standards NSF/ANSI/CAN 61 Certified, Tank Material LLDPE, Tank Material Thickness 3/8 in, Tank Opening Type Closed Top, Maximum Operating Temperature 140 Degrees F, Color Blue, Fill Cap Diameter 18 in, Maximum Liquid Temperature 140 Degrees F, Number of Caps 1, Shape Round, Tank Orientation Vertical, Tank Wall Style Double Wall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Stainless Steel 1 HP Centrifugal Pump 115/230V (1ST1E4C4)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 173 psi (1AV-3/4"-7/64)
- AMERICAN STAINLESS PUMPS Mechanical seal kit, FSP/FDP, Car/Cer/Buna (FSP)
- PULSAFEEDER Water Meters, Plastic, Contacting Head (MTR304-P)
- PEABODY ENGINEERING ProChemĀ® Process Chemical Storage Tank, Vertical, Open Top, 55 gal. (01-28964)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, XLPE 1.9, Nat, 5 Gal (01-31927)
- PEABODY ENGINEERING Storage Tank, Double Wall Vertical, LDPE 1.9, Nat, 320 Gal (01-29770)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.9, Blue, 175 Gal Ribbed (01-33087)
- PEABODY ENGINEERING ProChemĀ® Process Chemical Storage Tank, Vertical, Closed Top, 25 gal. (01-31262)
- PEABODY ENGINEERING ProChemĀ® Process Chemical Storage Tank, Vertical, Open Top, 10 gal. (01-28960)
- WATER WORKER PreCharged Well Tank, 44 gal Capacity, 100 psi Working, Steel (HT-44B)
- Peabody Engineering Storage Tanks