Shop All Storage Tanks
Peabody Engineering
Storage Tank, Double Wall Square, XLPE 1.9, Nat, 5 Gal
Mfr # 01-31927
Zoro # G9127023
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tank (Gal.) 5
- Tank Style Square
- Color Natural
- Material Cross-Linked Polyethylene (XLPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peabody Engineering
- MFR # 01-31927
- Zoro # G9127023
- Country of Origin United States
- Category Storage Tanks
Details
Item | Square Tank,Nat,XLPE HD 1.9,5 gal |
Tank (Gal.) | 5 |
Tank Style | Square |
Color | Natural |
Material | Cross-Linked Polyethylene (XLPE) |
Description
Square Tank,Nat,XLPE HD 1.9,5 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAMOTION Recirculation For Tanks Dedicated, Amh2K-7 For Dedicated Return Line: (AMH2K-7)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LB04SA-PTC1-G19)
- STAR WATER SYSTEMS Irrigation Pump, 1.5 HP, Heavy Duty (HSP15P1)
- SJE-RHOMBUS Cord Seal 4 Float, 2" (1008517)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 125 gal (01-31687)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 25 gal. (01-31262)
- PEABODY ENGINEERING Storage Process Chemical Tank, Vertical, LDPE 1.9, Nat, 175 Gal (01-31660)
- PEABODY ENGINEERING ProChem® Pump Containment Enclosure w/Cover & Divider, Holds 2 Pump, 22"Lx18-1/2"Wx22"H, Blue (253-29867)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 10 gal. (01-28960)
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 300 Gal (01-29052)
- SNYDER INDUSTRIES Storage Tank, Horizontal, Closed Top, 15Gal (1100001C95002)
- Peabody Engineering Storage Tanks