Shop All Storage Tanks
Peabody Engineering
Storage Tank, Double Wall Square, XLPE 1.9, Nat, 20 Gal
Mfr # 01-30152
Zoro # G9127041
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tank (Gal.) 20
- Tank Style Square
- Color Natural
- Material Cross-Linked Polyethylene (XLPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peabody Engineering
- MFR # 01-30152
- Zoro # G9127041
- Country of Origin United States
- Category Storage Tanks
Details
Item | Square Tank,Nat,XLPE HD 1.9,20 gal |
Tank (Gal.) | 20 |
Tank Style | Square |
Color | Natural |
Material | Cross-Linked Polyethylene (XLPE) |
Description
Square Tank,Nat,XLPE HD 1.9,20 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, 1 HP, 115/230V, 13.0/6.5 Amp (4JMX2)
- DAYTON Shallow Well Body Ejector (135021)
- INGERSOLL-RAND Throttle Kit (109XPA-TK)
- DAYTON Pump, Fountain, 1/3 HP (5RWG1)
- PEABODY ENGINEERING Gemini®Dual Containment® Storage Tank, Double Wall, Square, LDPE 1.5, Blue, 20 Gal (01-29333)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.9, Blue, 10 Gal (01-30044)
- PEABODY ENGINEERING Storage Tank, Double Wall Vertical, LDPE 1.9, Nat, 320 Gal (01-29770)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, XLPE 1.9, Nat, 5 Gal (01-31927)
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 5 Gal (01-28958)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 100 gal. (01-28967)
- WATER WORKER WATER WORKER HT-4B Pre-Charged Well Tank, 4 gal Capacity, 3/4 in MNPT (HT-4B)
- Peabody Engineering Storage Tanks