Shop All Storage Tanks
Peabody Engineering
Storage Tank, Double Wall Square, LDPE 1.9, Nat, 10 Gal
Mfr # 01-30048
Zoro # G9126971
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tank (Gal.) 10
- Tank Style Square
- Color Natural
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peabody Engineering
- MFR # 01-30048
- Zoro # G9126971
- Country of Origin United States
- Category Storage Tanks
Details
Item | Square Tank,Nat,LDPE HD 1.9,10 gal |
Tank (Gal.) | 10 |
Tank Style | Square |
Color | Natural |
Material | Low Density Polyethylene (LDPE) |
Description
Square Tank,Nat,LDPE HD 1.9,10 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Piston (93309-2)
- DAYTON Diffuser (PP14003G)
- SPRINGER PARTS Sleeve; Replaces Waukesha Cherry-Burrell Part# CDO-098-001 (CDO-098-001SP)
- PALMETTO PACKING Packing Cutter Blade, 1 In x 3 In (1139)
- PEABODY ENGINEERING Gemini®Dual Containment® Storage Tank, Double Wall, Square, LDPE 1.5, Blue, 70 Gal (01-29824)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 10 gal. (01-28960)
- PEABODY ENGINEERING Gemini®Dual Containment® Storage Tank, Double Wall, Square, LDPE 1.5, Blue, 20 Gal (01-29333)
- PEABODY ENGINEERING Pump Containment Enclosure w/Cover, Holds 1 Pump, Blue (253-31187)
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 300 Gal (01-29052)
- PEABODY ENGINEERING Gemini®Dual Containment® Storage Tank, Double Wall, Square, LDPE 1.5, Blue, 40 Gal (01-29655)
- WATER WORKER WATER WORKER HT-20HB Well Tank, 20 gal Capacity, 1 in MNPT (HT-20HB)
- Peabody Engineering Storage Tanks