Shop All Storage Tanks
Peabody Engineering
Storage Tank, Double Wall PLUS Vertical, ASTM 1.5, Nat, 1300 Gal
Mfr # 01-33363
Zoro # G9126603
product price: $5,829.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,829.99
Free 30-Day Returns
Key Features
- Tank (Gal.) 1300
- Tank Style Cylindrical
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peabody Engineering
- MFR # 01-33363
- Zoro # G9126603
- Country of Origin United States
- Category Storage Tanks
Details
Item | Cylindrical PLUS,Nat ASTM 1.5,1300 gal |
Tank (Gal.) | 1300 |
Tank Style | Cylindrical |
Color | Natural |
Description
Cylindrical PLUS,Nat ASTM 1.5,1300 gal
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Watts MAXVOC-975RV Flowmatic Carbon Block Replacement Cartridge #6 (MAXVOC-975RV)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 35 GPM (650715-C)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H605B-005-F1)
- FILL-RITE Electric Operated Drum Pump, 12VDC, 8 GPM, 1/4 HP, 3/4" Inlet (DF012CMN520)
- PEABODY ENGINEERING Storage Tank, Double Wall Vertical, LDPE 1.9, Nat, 320 Gal (01-29770)
- PEABODY ENGINEERING ProChemĀ® Process Chemical Storage Tank, Vertical, Open Top, 100 gal. (01-28967)
- PEABODY ENGINEERING ProChemĀ® Process Chemical Storage Tank, Vertical, Closed Top, 25 gal. (01-31262)
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 30 Gal (01-28963)
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 5 Gal (01-28958)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.5, Nat, 70 Gal (01-29828)
- SNYDER INDUSTRIES Storage Tank, Vertical Open Top, 120 Gal. (5700000N97208)
- Peabody Engineering Storage Tanks