Shop All Storage Tanks
Peabody Engineering
Storage Process Chemical Tank, Vertical, LDPE 1.9, Nat, 300 Gal
Mfr # 01-31268
Zoro # G3952529
product price: $793.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$793.99
Free 30-Day Returns
Key Features
- Tank (Gal.) 300 gal
- Tank Style Vertical
- Dia. (In.) 48 in
- Construction Material LLDPE
- Overall Height 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peabody Engineering
- MFR # 01-31268
- Zoro # G3952529
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 48 in |
Overall Height | 50 in |
Height (In.) | 50 in |
Fill Opening Dia. (In.) | 16 in |
Manufacturers Warranty Length | 3 yr |
Tank Bottom Dia. (In.) | 48 in |
Overall HxDia. | 50 in x 48 in |
Overall Diameter | 48 in |
Overall Dimensions | 50 in H x 48 in Dia. |
Overall LxDia. | 48 in |
Fill Opening Diameter | 16 in |
Fill Cap Diameter | 16 in |
Fill Opening Diameter (in) | 16 in |
Height (in) | 50 in |
Description
Storage Tank, Fill Opening Diameter 16 in, Graduation Mark Increments 30 gal, Liquid Storage Capacity 300 gal, Overall Diameter 48 in, Overall Height 50 in, Standards NSF/ANSI/CAN 61 Certified, Tank Material LLDPE, Tank Material Thickness 3/8 in, Tank Opening Type Closed Top, Maximum Operating Temperature 140 Degrees F, Color Natural, Fill Cap Diameter 16 in, Maximum Liquid Temperature 140 Degrees F, Shape Round, Tank Orientation Vertical, Tank Wall Style Single Wall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Fountain, 1 HP (5RWG4)
- STENNER Tube Housing Cover (QP10A-1)
- EDSON Hand Diaphragm Pump, Aluminum, Nitrile, 18 GPM (25650)
- BELL & GOSSETT Power Pack, 2 HP, 1725 rpm, 208 to 230/460V (169238)
- PEABODY ENGINEERING ProChemĀ® Process Chemical Storage Tank, Vertical, Closed Top, 125 gal (01-31687)
- PEABODY ENGINEERING ProChemĀ® Process Chemical Storage Tank, Vertical, Closed Top, 25 gal. (01-31262)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, XLPE 1.9, Nat, 5 Gal (01-31927)
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 5 Gal (01-28958)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.9, Nat, 175 Gal Ribbed (01-33089)
- PEABODY ENGINEERING ProChemĀ® Pump Containment Enclosure w/Cover & Divider, Holds 2 Pump, 22"Lx18-1/2"Wx22"H, Blue (253-29867)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 30 Gal. (1080000N95005)
- Peabody Engineering Storage Tanks