Shop All Storage Tanks
Peabody Engineering
Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 300 Gal
Mfr # 01-29052
Zoro # G3952580
product price: $1,190.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,190.99
Free 30-Day Returns
Key Features
- Tank (Gal.) 300 gal
- Tank Style Vertical
- Dia. (In.) 48 in
- Construction Material HDPE
- Overall Height 43 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peabody Engineering
- MFR # 01-29052
- Zoro # G3952580
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 48 in |
Overall Height | 43 1/2 in |
Height (In.) | 43 1/2 in |
Manufacturers Warranty Length | 3 yr |
Tank Bottom Dia. (In.) | 48 in |
Overall HxDia. | 43 1/2 in x 48 in |
Overall LxDia. | 48 in |
Fill Cap Diameter | 53 in |
Overall Diameter | 48 in |
Fill Opening Diameter | 48 in |
Overall Dimensions | 43 1/2 in H x 48 in Dia. |
Height (in) | 43 1/2 in |
Fill Opening Diameter (in) | 48 in |
Description
Storage Tank, Fill Opening Diameter 48 in, Graduation Mark Increments 30 gal, Liquid Storage Capacity 300 gal, Overall Diameter 48 in, Overall Height 43 1/2 in, Standards NSF/ANSI/CAN 61 Certified, Tank Material HDPE, Tank Material Thickness 3/8 in, Tank Opening Type Open Top, Maximum Operating Temperature 140 Degrees F, Color Natural, Fill Cap Diameter 53 in, Maximum Liquid Temperature 140 Degrees F, Shape Round, Tank Orientation Vertical, Tank Wall Style Single Wall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LC02SA-PTCJ-G19)
- GEMS SENSORS 1" FNPT NO Flow Switch 24VAC/DC (230500-3-5)
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Open On Rise 575VAC (9036GG2R)
- DIVERSIFIED Pump Duplexor (ARA-120-ABA)
- PEABODY ENGINEERING Gemini®Dual Containment® Storage Tank, Double Wall, Square, LDPE 1.5, Blue, 20 Gal (01-29333)
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 5 Gal (01-28958)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 125 gal (01-31687)
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 30 Gal (01-28963)
- PEABODY ENGINEERING Storage Process Chemical Tank, Vertical, LDPE 1.9, Nat, 175 Gal (01-31660)
- PEABODY ENGINEERING Storage Process Chemical Tank, Vertical, LDPE 1.9, Nat, 300 Gal (01-31268)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 60 Gal. (1060000N95004)
- Peabody Engineering Storage Tanks