Shop All Storage Tanks
Peabody Engineering
ProChem® Pump Containment Enclosure w/Cover & Divider, Holds 3 Pump, 35"L x 23"W x 28"H, Blue
Mfr # 253-29460
Zoro # G3952860
product price: $2,115.99
/ea
Free Shipping & Returns
$2,115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tank Style Horizontal
- Construction Material Linear Low Density Polyethylene
- Overall Height 28 in
- Color Blue
- Height (In.) 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peabody Engineering
- MFR # 253-29460
- Zoro # G3952860
- Country of Origin United States
- Category Storage Tanks
Dimensions
Overall Height | 28 in |
Height (In.) | 28 in |
Width (In.) | 23 in |
Overall Width | 23 in |
Manufacturers Warranty Length | 1 yr |
Length (In.) | 35 in |
Overall Length | 35 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Pump Cover |
Tank Style | Horizontal |
Construction Material | Linear Low Density Polyethylene |
Color | Blue |
Wall Thickness (In.) | 3/16 in |
Max. Temp. (F) | 140 Degrees F |
Type | 3 Pump |
Fitting Type | Polyethylene |
Includes | Cover, Divider |
Connection (In.) | (4) 2 FNPT |
Cover Material | Linear Low Density Polyethylene |
Description
Pump Cover, Cover Material Linear Low Density Polyethylene, Overall Length 35 in, Overall Width 23 in, Overall Height 28 in, Manufacturer Warranty Length 1 yr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter Vertical Mount (VFB-85-SSV)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MS1G4F4)
- CAMPBELL Arrestor, Torque (TS-48)
- GOULDS WATER TECHNOLOGY Stainless Steel 1/2 HP Centrifugal Pump 115/230V (100MS1C4E4)
- PEABODY ENGINEERING Storage Tank, Double Wall Vertical, LDPE 1.9, Nat, 320 Gal (01-29770)
- PEABODY ENGINEERING ProChem® Pump Containment Enclosure w/Cover & Divider, Holds 2 Pump, 22"Lx18-1/2"Wx22"H, Blue (253-29867)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.9, Blue, 5 Gal (01-31924)
- PEABODY ENGINEERING Gemini®Dual Containment® Storage Tank, Double Wall, Square, LDPE 1.5, Blue, 40 Gal (01-29655)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 50 gal. (01-31263)
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 30 Gal (01-28963)
- INDIAN 5-Gallon Tank Fire Pump (190387)
- Peabody Engineering Storage Tanks