Shop All Storage Tanks
Peabody Engineering
ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 50 gal.
Mfr # 01-31263
Zoro # G3952352
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tank (Gal.) 50 gal
- Tank Style Vertical
- Dia. (In.) 19 1/2 in
- Construction Material LLDPE
- Overall Height 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peabody Engineering
- MFR # 01-31263
- Zoro # G3952352
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 19 1/2 in |
Overall Height | 47 in |
Height (In.) | 47 in |
Tank Bottom Dia. (In.) | 19 1/2 in |
Fill Opening Dia. (In.) | 8 in |
Manufacturers Warranty Length | 3 yr |
Fill Opening Diameter | 8 in |
Overall LxDia. | 19 1/2 in |
Fill Cap Diameter | 8 in |
Overall HxDia. | 47 in x 19 1/2 in |
Overall Diameter | 19 1/2 in |
Overall Dimensions | 47 in H x 19 1/2 in Dia. |
Height (in) | 47 in |
Fill Opening Diameter (in) | 8 in |
Description
Storage Tank, Fill Opening Diameter 8 in, Graduation Mark Increments 5 gal, Liquid Storage Capacity 50 gal, Overall Diameter 19 1/2 in, Overall Height 47 in, Standards NSF/ANSI/CAN 61 Certified, Tank Material LLDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top, Maximum Operating Temperature 140 Degrees F, Color Natural, Fill Cap Diameter 8 in, Maximum Liquid Temperature 140 Degrees F, Shape Round, Tank Orientation Vertical, Tank Wall Style Single Wall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTEC 3/4 HP 1-1/2" Sump Pump, Zinc/Thermoplastic, 3/4HP 115V (FPZS75V)
- GROZ Diesel Pump, Electric Only, 12V DC, 12VDC, 12 Max. Flow Rate , 1/4 HP, Aluminum Die Cast (45530)
- ARO Non-Metallic Diaphragm Pump, 1/2", 666053- (666053-333)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPS-S-D-3-S)
- PEABODY ENGINEERING Gemini®Dual Containment® Storage Tank, Double Wall, Square, LDPE 1.5, Blue, 70 Gal (01-29824)
- PEABODY ENGINEERING ProChem® Pump Containment Enclosure w/Cover & Divider, Holds 2 Pump, 22"Lx18-1/2"Wx22"H, Blue (253-29867)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 55 gal. (01-28964)
- PEABODY ENGINEERING Storage Tank, Double Wall Vertical, LDPE 1.9, Blue, 320 Gal (01-29779)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 25 gal. (01-31262)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.9, Blue, 10 Gal (01-30044)
- SHURFLO 24 OZ. PRE-CHARGED TANK- PRE-CHARGED T (182-200)
- Peabody Engineering Storage Tanks