Shop All Storage Tanks
Peabody Engineering
ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 25 gal.
Mfr # 01-31262
Zoro # G3952492
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tank (Gal.) 25 gal
- Tank Style Vertical
- Dia. (In.) 19 1/2 in
- Construction Material LLDPE
- Overall Height 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peabody Engineering
- MFR # 01-31262
- Zoro # G3952492
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 19 1/2 in |
Overall Height | 26 in |
Height (In.) | 26 in |
Fill Opening Dia. (In.) | 8 in |
Tank Bottom Dia. (In.) | 19 1/2 in |
Manufacturers Warranty Length | 3 yr |
Fill Opening Diameter | 8 in |
Fill Cap Diameter | 8 in |
Overall Dimensions | 26 in H x 19 1/2 in Dia. |
Overall HxDia. | 26 in x 19 1/2 in |
Overall LxDia. | 19 1/2 in |
Overall Diameter | 19 1/2 in |
Height (in) | 26 in |
Fill Opening Diameter (in) | 8 in |
Description
Storage Tank, Fill Opening Diameter 8 in, Graduation Mark Increments 2 gal, Liquid Storage Capacity 25 gal, Overall Diameter 19 1/2 in, Overall Height 26 in, Standards NSF/ANSI/CAN 61 Certified, Tank Material LLDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top, Maximum Operating Temperature 140 Degrees F, Color Natural, Fill Cap Diameter 8 in, Maximum Liquid Temperature 140 Degrees F, Shape Round, Tank Orientation Vertical, Tank Wall Style Single Wall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 8 Stage (PB3508A303)
- DAYTON Drum Handler, 1 Drum, 55 gal, 800 lb (21VG39)
- RACOR Repl Kit, Turbine- 500Series (RK15013D)
- BRADFORD WHITE 205-32942-00 Cleanout Gasket / (205-32942-)
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 30 Gal (01-28963)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.9, Nat, 175 Gal Ribbed (01-33089)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 15 gal. (01-28961)
- PEABODY ENGINEERING Gemini®Dual Containment® Storage Tank, Double Wall, Square, LDPE 1.5, Blue, 20 Gal (01-29333)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 100 gal. (01-28967)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.9, Blue, 10 Gal (01-30044)
- STENNER Pump/15 gal 45M1 tank system natural (S1N45MJL1A1STAA)
- Peabody Engineering Storage Tanks