Shop All Spill Containment Accessories
Peabody Engineering
ProChem® Containment Basin, Tank Containment Unit, 67 Gal, Black
Mfr # 253-31631
Zoro # G4036809
product price: $401.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$401.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Number of IBCs 2
- Spill Containment Load Capacity 1,700 lb
- Drain Included No
- Standards EPA 49 CFR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peabody Engineering
- MFR # 253-31631
- Zoro # G4036809
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 32 in |
Width | 56 in |
Height | 14 in |
Bottom Inside Widths | 24 in |
Dimensions | 32 in x 56 in x 14 in |
Bottom Inside Dimensions | 24 in x 24 in |
Bottom Inside Lengths | 24 in |
Description
Tank Containment Unit, Bottom Inside Dimensions 24 in x 24 in, Bottom Inside Length 24 in, Bottom Inside Width 24 in, Color Black, Dimensions 32 in x 56 in x 14 in, Includes Drain No, For Container Type Drums & IBC's, For Use With Container Type/Spill Capacity 2 Drum & IBC 67 gal Capacity, For Use With Standard Fork No, Forklift Pockets No Pockets, Height 14 in, Includes 24 In. (Base), 32 In. (Top), Indoor/Outdoor Use Indoor, Product Type Sump, IBC Sump, Outdoor Sump, Outdoor IBC Sump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS 19824, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (198249-XL)
- ACCUFORM Label, Health, 1x1 In, Poly, 250 Roll (LZH609EV2)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0026BL)
- MCR SAFETY Gloves, Gray, XL, PK12 (N96051XL)
- PEABODY ENGINEERING ProChem® Containment Basin, Tank Containment Unit, 111 Gal, Holds tank size 65/75/100 (253-31632)
- ULTRATECH Spill Berm Corner, Polyurethane (2102)
- SPILLTECH SpillTech RRUG36H Recycled Tuff„¢ Rug Roll, 36"W X 150'L (RRUG36H)
- MORSE Morse Model PailPRO Below-Hook 5 Gallon Pail-Karrier - 200 Lb. Capacity (85-5)
- ENPAC Dewatering Filter Bag, 12 ft. X 12 ft. (431212)
- ENPAC Spill Berm, 12 ft.Lx26 ft.Wx1 ft.H, Black (48-12261-BK-SU)
- ENPAC Rolltop Drum Spill Cntnmnt, 72 in. H (4062-YE)
- Peabody Engineering Spill Control Supplies