Shop All Spill Containment Accessories
Peabody Engineering
ProChem® Containment Basin, Tank Containment Unit, 182 Gal, Black
Mfr # 253-31695
Zoro # G4036842
product price: $599.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$599.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Number of IBCs 1
- Spill Containment Load Capacity 2,100 lb
- Drain Included No
- Spill Containment Opening Type No Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peabody Engineering
- MFR # 253-31695
- Zoro # G4036842
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 45 in |
Height | 30 in |
Length | 45 in |
Bottom Inside Lengths | 36 in |
Bottom Inside Dimensions | 36 in x 36 in |
Bottom Inside Widths | 36 in |
Dimensions | 45 in x 45 in x 30 in |
Description
Tank Containment Unit, Bottom Inside Dimensions 36 in x 36 in, Bottom Inside Length 36 in, Bottom Inside Width 36 in, Color Black, Dimensions 45 in x 45 in x 30 in, Includes Drain No, For Container Type Drums & IBC's, For Use With Container Type/Spill Capacity 1 Drum & IBC 182 gal Capacity, For Use With Standard Fork No, Forklift Pockets No Pockets, Height 30 in, Includes (4) Grating Supports, 36 In. (Base), 45 In. (Top), Indoor/Outdoor Use Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog Lens, Uvex Classic Series (S364)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-R)
- PFANNER Protos Integral ARBORIST Helmet - Orange & Neon Yellow (PROTOS-ONY)
- RANGER BY HONEYWELL Overboot, Men, 12, 5-Buckle, Blk, Rubber, PR (T369/12)
- PEABODY ENGINEERING ProChem® Containment Basin, Tank Containment Unit, 111 Gal, Holds tank size 65/75/100 (253-31632)
- JUSTRITE 66 Gallon Capacity, 46"Dia x 14"H, Pop-Up Pool, Yellow - 28321 (28321)
- OSMO Thirsty Pad (TP-P-1)
- SPILLTECH Oil-Only Protector Pads, PK100 (BPL100H)
- ENPAC Pail Containment System, Mobile (6011-YE-M)
- ENPAC Stinger Econo-Berm, 4 L x 4 W x 1 ft. H (48-441-AS)
- ENPAC Curb Style Inlet Guard, 500 gpm, Black (4346)
- Peabody Engineering Spill Containment Accessories