Shop All Storage Tanks
Peabody Engineering
Gemini®Dual Containment® Storage Tank, Double Wall, Vertical, Cylindrical, LDPE 1.5, Blue, 20 Gal
Mfr # 01-14871
Zoro # G9125958
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tank (Gal.) 20
- Tank Style Cylindrical
- Color Blue
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peabody Engineering
- MFR # 01-14871
- Zoro # G9125958
- Country of Origin United States
- Category Storage Tanks
Details
Item | Cylindrical Tank,Blu,LDPE SD 1.5,20gal |
Tank (Gal.) | 20 |
Tank Style | Cylindrical |
Color | Blue |
Material | Low Density Polyethylene (LDPE) |
Description
Cylindrical Tank,Blu,LDPE SD 1.5,20gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620251)
- SPECK PUMPS Speck Pumps 2921141215 135 x 5 mm O-Ring Pump Lid (2921141215)
- ZOELLER 540 Flex(TM) 1-1/2 in. Plastic Sump Pump (540-0005)
- DAYTON Centrifugal Pump, 1 1/2 hp, 120/208 to 240V AC, 1 Phase (5RWP5)
- PEABODY ENGINEERING Storage Process Chemical Tank, Vertical, LDPE 1.9, Nat, 300 Gal (01-31268)
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 5 Gal (01-28958)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 10 gal. (01-28960)
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 300 Gal (01-29052)
- PEABODY ENGINEERING Gemini®Dual Containment® Storage Tank, Double Wall, Square, LDPE 1.5, Blue, 40 Gal (01-29655)
- PEABODY ENGINEERING Gemini®Dual Containment® Storage Tank, Double Wall, Square, LDPE 1.5, Blue, 70 Gal (01-29824)
- TACO Slim Line Hy-Vent, 1/8" Npt (416-1)
- Peabody Engineering Storage Tanks